Abbotsford
KLN53103

KLEIN TOOLS, INC 53103 Bit drill high speed regular point 7/64x2-5/8"

Price $5.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53103

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.

Specifications

Brand Name Klein Tools Item Name Jobber Length High Speed Drill Bit
Type Regular-Point 118° High-Speed Drill Bits Point Type Regular
Material High Speed Steel Cutting Depth 38.1 mm
Point Angle 118° Diameter 7/64 in
Overall Length 2-5/8 in Color/Finish Black Oxide
Standards California Proposition 65 Warning UPC 092644531033

Packages

12 - UNIT - (12)