Abbotsford
KLN53105

KLEIN TOOLS 53105 High Speed Drill Bit 9/64 in Steel

Price $4.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53105

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.


Bit Size: 9/64-Inch Flute Length: 1-3/4-Inch Overall Length: 2-7/8-Inch Weight: 0.01-Pound

Specifications

Brand Name Klein Tools Item Name High Speed Drill Bit
Type Regular Material Steel
Flute Length 1-3/4 in Cutting Depth 1-3/4 in
Point Angle 118° Diameter 9/64 in
Overall Length 2.875 in Application For General Purpose Drilling Applications
UPC 092644531057

Packages

12 - UNIT - (12)