Abbotsford
KLN53108

KLEIN TOOLS, INC 53108 High Speed Drill Bit 3/16 in Steel 4.8 mm Shank

Price $6.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53108

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.


Bit Size: 3/16-Inch Flute Length: 2-5/16-Inch Overall Length: 3-1/2-Inch Weight: 0.02-Pound

Specifications

Brand Name Klein Tools Item Name High Speed Drill Bit
Type Regular-Point Shank Type Cylindrical Plug-In Axle
Shank Size 4.8 mm Material Steel
Cutting Depth 58.7 mm Point Angle 118°
Diameter 3/16 in Overall Length 3-1/2 in
Application Plastic, Wood, Concrete, Non-Ferrous Metals, Stainless Steel, Stone, Cast Iron, Glass UPC 092644531088

Packages

12 - UNIT - (12)