Abbotsford
KLN53110

KLEIN TOOLS 53110 High Speed Drill Bit 7/32 in Steel

Price $7.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53110

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.


Bit Size: 7/32-Inch Flute Length: 2-1/2-Inch Overall Length: 3-3/4-Inch Weight: 0.02-Pound

Specifications

Brand Name Klein Tools Item Name High Speed Drill Bit
Type Regular-Point Shank Type Cylindrical Plug-In Axle
Material Steel Cutting Depth 63.5 mm
Point Angle 118° Diameter 7/32 in
Overall Length 3-3/4 in Application Non-Ferrous Metals
UPC 092644531101

Packages

12 - UNIT - (12)