Abbotsford
KLN53111

KLEIN TOOLS, INC 53111 Bit drill high speed regular point 15/64x3-7/8"

Price $6.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53111

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.

Specifications

Brand Name Klein Tools Item Name Jobber Length High Speed Drill Bit
Type Regular-Point 118° High-Speed Drill Bits Point Type Regular
Material High Speed Steel Point Angle 118°
Diameter 15/64 in Overall Length 3-7/8 in
Color/Finish Black Oxide Standards California Proposition 65 Warning
UPC 092644531118

Packages

12 - UNIT - (12)