Abbotsford
KLN53118

KLEIN TOOLS, INC 53118 High Speed Drill Bit 11/32 in Steel

Price $12.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53118

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.

Specifications

Brand Name Klein Tools Item Name High Speed Drill Bit
Type Regular Material Steel
Flute Length 3.438 in Cutting Depth 3.438 in
Point Angle 118° Diameter 11/32 in
Overall Length 4.75 in Application For General Purpose Drilling Applications
UPC 092644531187

Packages

6 - UNIT - (6)