Abbotsford
KLN53123

KLEIN TOOLS, INC 53123 High Speed Drill Bit 27/64 in High Speed Steel

Price $18.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53123

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.


Bit Size: 27/64-Inch Flute Length: 3-15/16-Inch Overall Length: 5-3/8-Inch Weight: 0.15-Pound

Specifications

Brand Name Klein Tools Item Name High Speed Drill Bit
Type Regular Material High Speed Steel
Flute Length 3.938 in Cutting Depth 3.938 in
Point Angle 118° Diameter 27/64 in
Overall Length 5.375 in Application For General Purpose Drilling Applications
UPC 092644531231

Packages

6 - UNIT - (6)