×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
MIL48138275

MILWAUKEE 48-13-8275 MILWAUKEE Cable Bit 3/4 in High Speed Steel

Price $62.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-8275

Description

The Milwaukee® 3/4" x 54" Cable Bit is ideal for installing small wire systems in unreachable spaces. Milwaukee Cable Bits have an extra long, flexible steel shaft that lets you reach behind the wall with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The bits feature holes in both ends to pull the wire through after drilling. Use the Milwaukee Placement Guide (48-08-0275) to properly locate the hole within the interior of the wall. Milwaukee Cable Bits are available in 54" and 72" lengths.


Flexible drilling, clean holes

Screw-tip design for faster wood boring

Dual pull-through hole design with a cable hole at each end for feeding wires through drilled holes

Auger-style flute for faster drilling and easy chip ejection

Flexible shaft for easy drilling inside walls and between floors

3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck

Reusable case protects bit

Cable bit accessories sold separately

For use with drills

3/4" bit diameter, 54" length, 1/4" shaft diameter

Specifications

Brand Name Milwaukee Sub Brand Milwaukee Electric Tool Co.
Item Name Cable Bit Type Heavy Duty
Shank Type 3-Flat Material High Speed Steel
Flute Length 50.0 in Number of Flutes 2
Diameter 3/4 in Overall Length 54 in
Includes (1) Manual Application For Installing All Types of Small Wire Systems Including Computer, Security, Phone and Cable
UPC 045242094608

Packages

1 - UNIT - 1