Abbotsford
MIL48137249

MILWAUKEE ELECTRIC TOOL 48-13-7249 Bellhanger Bit with Centre Drill 1/2 in diameter

Price $19.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-13-7249

Description

Install small wire systems easily and efficiently with the Milwaukee® 1/2" x 18" Bellhanger Bit. Designed for installing all types of small wire systems including computer, security, phone, and cable, Milwaukee Bellhanger Bits provide extra reach where needed and a hole in the tip to help pull wires through holes. The bits feature aggressive tip geometry for faster cutting and non-stick, coated flutes for fast chip removal and reduced binding. The 3-Flat Secure-Grip™ shank prevents the bits from spinning in the drill chuck. Milwaukee Bellhanger bits are available in 12", 18" and 24" lengths.


Versatile: provides a pull-through hole in the tip for easy installation of small wire systems

High-speed drilling: features an aggressive tip geometry and coated flutes for fast cutting and debris removal

Reduced slipping: 3-flat secure-grip shank holds the bit firmly in the drill chuck

Wire-pulling hole enables wire to be attached to the bit and pulled through holes when needed

Specifications

Brand Name Milwaukee Item Name Bellhanger Bit with Centre Drill
Diameter 1/2 in Overall Length 18 in
Number of Flutes 2 Flute Length 4 in
Shank Type Cylindrical Plug-in Axle with Flat End Material Steel
Application For Wood UPC 045242224883

Packages

1 - UNIT - 1