Abbotsford
MIL48892824

MILWAUKEE ELECTRIC TOOL 48-89-2824 Thunderbolt® Jobber Length Drill Bit 1/8 in High Speed Steel

Price $1.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-89-2824

Description

Milwaukee® Thunderbolt® Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills. The package includes 12 bits.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Extreme durability: Thicker web provides greater strength and longer life

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast

Versatile: reduced shank diameter for use in 3/8 in. chucks

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Jobber Length Drill Bit Size 1/8 in
Shank Type Round Flute Type Parabolic
Point Type Split Material High Speed Steel
Flute Length 1-5/8 in Cutting Depth 1-5/8 in
Cutting Edge Material High Speed Steel Point Angle 135°
Diameter 1/8 in Overall Length 2-3/4 in
Color/Finish Black Oxide For Use With Portable Drills
UPC 045242184521

Packages

1 - UNIT - 1