Abbotsford
MIL48892842

MILWAUKEE ELECTRIC TOOL 48-89-2842 Thunderbolt® Jobber Length Drill Bit 13/32 in High Speed Steel 3/8 in Shank

Price $9.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-89-2842

Description

Milwaukee® Thunderbolt® Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills. The package includes 6 bits.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Extreme durability: Thicker web provides greater strength and longer life

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast

Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Versatile: Reduced shank diameter for use in 3/8" chucks

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Jobber Length Drill Bit Type General Purpose
Size 13/32 in Shank Type 3-Flat Secure Grip
Shank Size 3/8 in Flute Type Parabolic
Cutting Direction Right Point Type Split
Material High Speed Steel Flute Length 3-7/8 in
Cutting Depth 3-7/8 in Cutting Edge Material High Speed Steel
Point Angle 135° Diameter 13/32 in
Overall Length 5-1/4 in Color/Finish Black Oxide
For Use With Portable Drills Application For Non-Ferrous Metals, Plastic, Steel, Wood
UPC 045242184705

Packages

1 - UNIT - 1