Abbotsford
MIL48892221

MILWAUKEE ELECTRIC TOOL 48-89-2221 Thunderbolt® Jobber Length Drill Bit 3/8 in High Speed Steel 3/8 in Shank

Price $10.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-89-2221

Description

Milwaukee® Thunderbolt® Titanium coated drill bits are designed for extreme durability and up to 3X longer life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Titanium Coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills.


Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up

Extreme durability: Thicker web provides greater strength

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast

Longer life: Titanium coating reduces heat build-up for up to 3X longer life

Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Jobber Length Drill Bit Size 3/8 in
Shank Type 3-Flat Secure Grip Shank Size 3/8 in
Flute Type Parabolic Cutting Direction Right
Point Type Split Material High Speed Steel
Series Milwaukee® Thunderbolt® Titanium Coated Drill Bits Flute Length 3-5/8 in
Cutting Depth 3-5/8 in Cutting Edge Material High Speed Steel
Point Angle 135° Diameter 3/8 in
Overall Length 5 in Color/Finish Titanium Coated
For Use With Portable Drills Application For Non-Ferrous Metals, Plastic, Steel, Wood
UPC 045242187997

Packages

1 - UNIT - 1