Abbotsford
MIL49568031

MILWAUKEE ELECTRIC TOOL 49-56-8031 Bit THUNDERBOLT pilot HSS 1/4x4"

Price $3.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-56-8031

Description

THUNDERBOLT® tapered web resists breaking. Work with most brands of arbours. 135° split point for precision start and no walking. 3-Flat shank won’t slip in arbour or chuck on THUNDERBOLT® bits.


135° split point provides accurate hole placement

3-flat shank won't slip in arbor or chuck

Parabolic flute clears chips faster

Thunderbolt® tapered web for added durability

135-degree split point provides accurate hole placement

Specifications

Brand Name Milwaukee Flute Length 1 in
Material Steel Frame UPC 045242156092

Packages

1 - UNIT - 1