Abbotsford
RAW00410SDPWR

STANLEY BLACK & DECKER 00410SD-PWR Drill Bit 5/8 in SDS

Price $56.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANLEY BLACK & DECKER
Manufacturer #:00410SD-PWR

Description

Part of the Smart DI+ System; match with SmartDI+ Anchor and Smart DI+ Setting tool.

Specifications

Brand Name Powers Item Name Drill Bit
Shank Type SDS Shank Size 25/64 in
Material Carbide Flute Length 2-1/16 in
Number of Flutes 2 Cutting Edge Material Carbide
Diameter 5/8 in Overall Length 5-5/16 in
For Use With Rotary Hammer Drills Application For 1/2 in Smart DI+ Anchors
UPC 075352878546

Packages

1 - UNIT - 1