Abbotsford
RAW00397SDPWR

STANLEY BLACK & DECKER 00397SD-PWR Drill Bit 1/2 in SDS

Price $42.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANLEY BLACK & DECKER
Manufacturer #:00397SD-PWR

Description

Part of the Smart DI+ System; match with SmartDI+ Anchor and Smart DI+ Setting tool.

Specifications

Brand Name Powers Item Name Drill Bit
Shank Type SDS Shank Size 25/64 in
Material Carbide Flute Length 1-11/16 in
Number of Flutes 2 Cutting Edge Material Carbide
Diameter 1/2 in Overall Length 4-11/16 in
For Use With Rotary Hammer Drills Application For 3/8 in Smart DI+ Anchors
UPC 075352878539

Packages

1 - UNIT - 1