Abbotsford
MIL48892746

MILWAUKEE ELECTRIC TOOL 48-89-2746 Silver and Deming Drill Bit 3/4 in High Speed Steel 1/2 in Shank

Price $30.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-89-2746

Description

Milwaukee® SD Black Oxide drill bits are designed for extreme durability and long life. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee® Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast

Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Versatile: Reduced shank diameter for use in 1/2" chucks

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Brand Name Milwaukee Item Name Silver and Deming Drill Bit
Size 3/4 in Shank Type Reduced with 3-Flat
Shank Size 1/2 in Flute Type Parabolic
Point Type Split Material High Speed Steel
Series Milwaukee® S&D Black Oxide drill bits Flute Length 3 in
Cutting Depth 3 in Cutting Edge Material High Speed Steel
Point Angle 135° Diameter 3/4 in
Overall Length 6 in Color/Finish Black Oxide
For Use With Portable Drills Application For Metals, Plastic, Wood
UPC 045242167210

Packages

1 - UNIT - 1