Abbotsford
MIL48892747

MILWAUKEE ELECTRIC TOOL 48-89-2747 Bit THUNDERBOLT drill S&D black oxide 25/32"

Price $31.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-89-2747

Description

Milwaukee® S&D Black Oxide drill bits are designed for extreme durability and long life. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast

Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Versatile: Reduced shank diameter for use in 1/2" chucks

Specifications

Brand Name Milwaukee Diameter 25/32 in
Series Milwaukee® S&D Black Oxide drill bits Flute Length 4.0 in
UPC 045242180783

Packages

1 - UNIT - 1