Abbotsford
MIL48892752

MILWAUKEE ELECTRIC TOOL 48-89-2752 Silver and Deming Drill Bit 15/16 in High Speed Steel 135° 3 in Depth of Cut

Price $40.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-89-2752

Description

Milwaukee® S&D Black Oxide drill bits are designed for extreme durability and long life. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast

Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Versatile: Reduced shank diameter for use in 1/2" chucks

Specifications

Brand Name Milwaukee Item Name Silver and Deming Drill Bit
Size 15/16 in Shank Type Reduced with 3-Flat
Shank Size 1/2 in Flute Type Parabolic
Cutting Direction Right Point Type Split
Material High Speed Steel Series Secure-Grip
Flute Length 3 in Cutting Depth 3 in
Cutting Edge Material High Speed Steel Point Angle 135°
Diameter 15/16 in Overall Length 6 in
Color/Finish Black Oxide Application For Metal, Plastic, Wood
UPC 045242167296

Packages

1 - UNIT - 1