Abbotsford
KLNKTSB01

KLEIN TOOLS, INC KTSB01 Step Drill Bit 13 Steps 1/8 in 1/2 in

Price $39.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KTSB01

Description

Double fluted step drill bit. Its two flutes cut faster and keep bit cooler. It has fast-starting, non-walking drill tip. It has high-visibility silver step targets for primary hole sizes. Its thick 3/8 inch hex shank provides a firm, positive grip and won't spin out in the drill. It has 9 hole sizes.


Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life

Double, straight flute removes chips for clean cuts and drilling

Durable, 3/8-Inch hex shank provides a firm, positive grip and won't spin out in the drill

Laser markings are easy to read for quick size identification

Fast-starting, non-walking drill tip

Made from high speed steel

1/8-Inch to 1/2-Inch (3.2 to 12.7 mm), 13-Step sizes

Specifications

Brand Name Klein Tools Item Name Step Drill Bit
Type Step Drill Bit Minor Diameter 1/8 in
Major Diameter 1/2 in Number of Steps 13
Number of Hole Sizes 13 Material Steel
Size #1 Overall Length 0.5 in
Number of Flutes 2 Shank Type 3/8 in
Application Multi-Material Drilling UPC 092644591013

Packages

1 - UNIT - 1