Abbotsford
KLNQRST03

KLEIN TOOLS, INC QRST03 QUICK RELEASE STEP BIT 3/4"

Price $52.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:QRST03

Description

The dual spiral flutes on Klein Step Drill Bits help pull the step bit through the material for faster cutting. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. Impact rated, the 1/4-Inch hex shank provides a firm, positive grip and allows quick and convenient usage with an impact driver and a drill. Nine hole sizes with laser marking for easy identification.

Specifications

Brand Name Klein Tools Type Step Drill Bit
Material High Speed Steel Size 1/4" to 3/4" (6.4 mm to 19.1 mm)
Overall Length 0.75 in Flute Type Spiral
Shank Type Hex Application Multi-Material Drilling
UPC 092644533020

Packages

1 - UNIT - 1