Abbotsford
KLNQRST3PC

KLEIN TOOLS, INC QRST3PC QUICK RELEASE STEP BIT SET, 3 PC

Price $159.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:QRST3PC

Description

The All Purpose Quick Release Step Bit Set contains three commonly used bits sized 1/2-Inch, 3/4-Inch, and 7/8-Inch plus cutting oil/lubricant. These Dual Spiral Flutes help pull the step bit through the material for faster cutting. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. Impact rated, the 1/4-Inch hex shank provides a firm, positive grip and allows quick and convenient usage with an impact driver and a drill. The compact, modular case is designed to nest neatly within MODbox™ toolboxes and on the MODbox™ Case Adapter Side Rail Attachment.


Laser markings are easy to read for quick size identification

The compact, modular case comes with cutting oil and is designed to nest neatly within MODbox™ toolboxes and on the MODbox™ Case Adapter Side Rail Attachment

Specifications

Type Step Drill Bit Material Steel
Overall Length 0.5 in Shank Type 1/4 in
Application Multi-Material Drilling UPC 783423010008

Packages

1 - UNIT - 1