Abbotsford
MIL48150500

MILWAUKEE 48-15-0500 Bit brad point 1/2x2-3/4"

Price $8.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-15-0500

Description

For drilling the most accurate and clean holes in wood and plywood, choose the Milwaukee® 1/2" Brad Point Bit. Milwaukee Brad Point Bits start holes with precision and finish without splinters. The machined tips maintain a sharp cutting edge for longer life on the job. The bits feature 1/4" depth marks for easy visual reference during drilling.


Accurate, clean holes: professionals' choice for drilling in hard and soft woods and plywood

Long-lasting: precision-ground tip maintains sharp cutting edge

1/4 in. depth references: locate common depths without stopping the drill

Start holes with precision and finish without splinters

Specifications

Brand Name Milwaukee Tool Flute Length 6 in
Material Alloy Steel UPC 045242186846

Packages

1 - UNIT - 1