Abbotsford
KLN31850

KLEIN TOOLS, INC 31850 Cutter hole carbide 3/4"

Price $49.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31850

Description

Cuts quick precise holes in stainless steel mild steel iron copper and brass sheet up to 3/16 inch thick. Smooth start pilot drill bit for greater control. Split point pilot drill bit prevents bit walking. Integrated flange prevents the operator from drilling beyond the sheet metal. Ejection spring for easy slug removal.


Heavy duty, durable carbide hole cutters for long life

Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16-Inch (0.5 cm) thick

Split point pilot drill bit prevents bit walking

Integrated flange prevents the operator from drilling beyond the sheet metal

Uses replacement pilot bit 31874

Specifications

Brand Name Klein Tools Item Name Hole Cutter
Type Carbide Hole Cutter Hole Diameter 3/4 in
Hole Depth 3/4 in Cutting Material Brass, Copper, Iron, Mild Steel, Stainless Steel
Tooth Material Carbide Standards California Proposition 65 Warning
Application Copper And Brass Sheet Up To 3/16" (0.5 Cm) Thick,Cutting Quick,Iron,Mild Steel,Precise Holes In Stainless Steel UPC 092644318504

Packages

1 - UNIT - 1