Abbotsford
KLN31870

KLEIN TOOLS 31870 Hole Cutter 2-1/2 in 3/8 in Shank Carbide

Price $153.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31870

Description

Cuts quick precise holes in stainless steel mild steel iron copper and brass sheet up to 3/16 inch thick. Split point pilot drill bit prevents bit walking. Integrated flange prevents the operator from drilling beyond the sheet metal.


Conduit and pipe sizes: 2-Inch (5.1 cm)

Specifications

Brand Name Klein Tools Item Name Hole Cutter
Type Cutter Hole Diameter 2-1/2 in
Hole Depth 1/2 in Shank Size 3/8 in
Cutting Material Stainless Steel, Mild Steel, Iron, Copper and Brass Tooth Material Carbide
Color/Finish Gray Application For 2 in Conduit
UPC 092644318702

Packages

1 - UNIT - 1