Abbotsford
KLN31940

KLEIN TOOLS, INC 31940 Saw hole bi-metal heavy duty steel 2-1/2"

Price $17.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31940

Description

Bi-metal hole saw optimized for cutting steel. It also cuts stainless steel. Cuts precise holes in stainless steel and mild steel, drywall, ceiling tile, laminates, wood and plastic. Longest lasting, fastest cutting blade on the market. Multiple leverage points for easy slug removal. Heavy-duty steel construction includes 5 mil back plate to withstand abuse. Hex-shaped base for easy removal from arbour. Use with Klein Tools Arbor (Cat.No. 31906).


Cuts precise holes in drywall, ceiling tile steel, wood, plastic and stainless steel

Use with Klein Tools Arbor (Cat. No. 31906), sold separately

Specifications

Brand Name Klein Tools Item Name Hole Saw
Type Bi Metal Hole Diameter 2.5 IN
Tooth Material Bi-Metal Standards California Proposition 65 Warning
Application For 31906 Arbor UPC 092644319402

Packages

1 - UNIT - 1