Abbotsford
KLN89552

KLEIN TOOLS, INC 89552 Hole Cutter for Duct and Sheet Metal, 2 to 12-Inch

Price $85.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:89552

Description

The Klein Tools Hole Cutter will cut 2-Inch to 12-Inch (51 to 305 mm) holes in up to 24 gauge steel and 26 gauge stainless steel. Inch and centimeter measurement scales are molded into the body for accurate hole diameters. Quality bearings assure a long cutting life. This versatile hole cutter installs into standard electric drill chucks. Includes a replacement bit and a L-Style Hex-Key to tighten the bit.


Cuts 2 to 12-Inch (51 to 305 mm) holes in sheet metal

Inch and centimeter measurement scales are molded into the body

Quality bearings assure a long cutting life

Installs into standard electric drill chucks

Includes replacement bit and L-Style Hex-Key to tighten the bit

Features an adjustable Pivot Point for accurate hole size

Specifications

Brand Name Klein Tools Item Name Hole Cutter
Type Duct Hole Cutter Hole Diameter 2 - 12 in
Pilot Drill Size 4.3 in Cutting Material Heat Treated Chromium
Tooth Material Aluminum Alloy Color/Finish E-Coat Black Powder
Application Cuts 2" To 12" (5.1 To 30.5 Cm) Hole In Ductwork UPC 092644690792

Packages

1 - UNIT - 1