Abbotsford
MIL49560296

MILWAUKEE ELECTRIC TOOL 49-56-0296 Holesaw light recessed 3-1/8"

Price $38.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-56-0296

Description

Milwaukee® recessed light hole saws are manufactured using carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.


Carbide grit edge for abrasive materials

Continual rim for clean cuts

Open back for easy plug removal

Solid, welded construction provides accurately sized holes

Use to install 3" recessed light fixtures requiring a 3-1/8" hole

Specifications

Brand Name Milwaukee Item Name Hole Saw
Type Recessed Light Hole Diameter 3-1/8 in
Arbor Size 5/8-18 Hole Depth 1 in
Shank Size 1/4 in Teeth Per Inch 0
Tooth Material Carbide Application For Safety Glasses
UPC 045242222834

Packages

1 - UNIT - 1