Abbotsford
MIL49572750

MILWAUKEE ELECTRIC TOOL 49-57-2750 Cutter STEEL HAWG threaded 2-3/4"

Price $703.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-2750

Description

Drill holes up to 3X faster than twist drill bits with the Milwaukee® 2-3/4" Threaded Steel Hawg® Cutter. This long-lasting cutter features carbide teeth and an alternating cutting pattern to cut up to a 2" hole depth in steel, stainless steel, cast iron or aluminum. The spring-loaded, self-ejecting pin lets you make smoother, more accurate cuts and eject the plug faster.The Steel Hawg Cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0030 on Milwaukee's 4262-1 magnetic drill press or arbor 49-57-0010 on Milwaukee's 4292-1 mag press. The 2-3/4" bit diameter has a metric thread size of M18 x 1.5" shank. Use the Threaded Steel Hawg with a No. 3 Morse Taper Arbor Assembly 49-57-0010.


Accurate cuts: Spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal

Faster cutting: Alternating tooth form geometry makes fast work of cutting steel

Long life: Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut

For use with No. 3 Morse taper Arbor assembly 49-57-0010

Specifications

Brand Name Milwaukee Sub Brand M18™, Steel Hawg®
Item Name Hawg Cutter Type Threaded
Hole Diameter 2-3/4 in Hole Depth 2 in
Teeth Per Inch 0 Thread Size M18 x 1.5 in
Tooth Material Carbide For Use With Arbor 49-57-0030 on Milwaukee's 4262-1 Magnetic Drill Press or Arbor 49-57-0010 on Milwaukee's 4292-1 Mag Press
UPC 045242203000

Packages

1 - UNIT - 1