Abbotsford
MIL49578609

MILWAUKEE ELECTRIC TOOL 49-57-8609 7/8" One-Piece Carbide Hole Cutter

Price $44.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-8609

Description

The MILWAUKEE® 7/8 in. One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides added durability and dependability cut after cut.


Carbide Teeth For Longer Life & Smooth Cuts in Hard Metals

Stop Shoulder Prevents Over-Drilling - Limits Cuts to 3/16" Depth

Up to 10X Life Vs Standard Hole Saws

3 Flat Secure Grip Shank, Optimized for Drill/Drivers

Spring Loaded Pilot Bit For Fast drilling & Clean Plug Ejection

One-Piece Design For Added Durability

For Use With Drill/Drivers

Includes Cutter, Pilot Bit, and Hex Key

For Use In Stainless Steel, Mild Steel, Copper, Aluminum, and Other Metal Materials

Specifications

Brand Name Milwaukee Item Name Hole Cutter
Type 3-Flat, 1-Piece Hole Diameter 1/4 in
Hole Depth 3/16 in Shank Size 3/8 in
Pilot Drill Size 7/8 in Teeth Per Inch 0.6
Cutting Material Aluminum, Duct, Mild Steel, Stainless Steel, Duct/Sheet Metal, Metal, Steel, Medium Metal, Thick Metal, Thin Metal Tooth Material Carbide
For Use With Drill/Drivers Includes Pilot Bit and Hex Key
UPC 045242604678

Packages

1 - UNIT - 1