Abbotsford
MIL49578201

MILWAUKEE ELECTRIC TOOL 49-57-8201 Hole Cutter 11/16 in 1/2 in Shank Steel

Price $73.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-8201

Description

Drills burr-free holes. Carbide tips stay sharper longer than high speed steel or bi-metal cutters. For material up to 1/2 inch thick. Ideal for stainless steel, structural steel studs and electrical boxes.


1/2 in. cutting depth

11/16 in. bit diameter

For use with quick change arbor 49-57-0035

Stainless steel, quick-change shank

Specifications

Brand Name Milwaukee Item Name Hole Cutter
Hole Diameter 11/16 in Hole Depth 1/2 in
Shank Size 1/2 in Pilot Drill Size 3/8 in dia x 2-3/4 in L
Teeth Per Inch 2 Cutting Material High Speed Steel
Tooth Material Steel For Use With 49-57-0035 Quick Change Arbor
Application For Cutting Materials Over 3/8 in up to a Depth of 1/2 in UPC 045242205127

Packages

1 - UNIT - 1