Abbotsford
MIL49578225

MILWAUKEE ELECTRIC TOOL 49-57-8225 Cutter carbide tooth for steel plate 1-7/16"

Price $121.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-8225

Description

Specifically designed for hand held operations in materials up to 3/8" thick, these carbide tipped Steel Plate Cutters stay sharper longer than High Speed Steel or Bi-Metal Hole Saws. They produce Drill Press quality holes even in hand held operations. For cutting materials over 3/8" up to a depth of 1/2", a drill press is recommended. When cutting depth is over 1/4", use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution.


1-7/16 in. bit diameter

For use with quick change Arbor 49-57-0035

1/2 in. cutting depth

Specifically designed for hand held operations in materials up to 3/8 in. thick

Specifications

Brand Name Milwaukee Teeth Per Inch 2
UPC 045242205424

Packages

1 - UNIT - 1