Abbotsford
MIL49578339

MILWAUKEE ELECTRIC TOOL 49-57-8339 MILWAUKEE Hole Cutter 2-1/2 in 3/8 in Shank Carbide

Price $93.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-8339

Description

Quick change sheet metal carbide cutter, for materials up to 3/16”, these carbide tipped sheet metal Hole Saws produce fine holes in stainless steel or structural steel studs. They can also improve the production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 2-1/4 inch diameter.


2-1/2 in. bit diameter

3/16 in. cutting depth

For use with quick change arbor 49-57-0035

Stainless steel, quick-change shank

Specifications

Brand Name Milwaukee Sub Brand Milwaukee Electric Tool Co.
Item Name Hole Cutter Type Quick Change
Hole Diameter 2-1/2 in Hole Depth 3/16 in
Shank Size 3/8 in Pilot Drill Size 3/8 in dia x 2-3/4 in L
Teeth Per Inch 2 Cutting Material Stainless Steel, Steel Plate and Strut, Sheet Metal
Tooth Material Carbide Drive Type Hex
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 045242205844

Packages

1 - UNIT - 1