Abbotsford
MIL49560500

MILWAUKEE ELECTRIC TOOL 49-56-0500 3PC DIAMOND MAX™ Hole Saw Bit Set

Price $48.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-56-0500

Description

The MILWAUKEE® Diamond Max™ Hole Saws deliver up to 20X Longer Life, and unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.


Unmatched cuts in porcelain

Maximum diamond durability and retention

Fastest cutting in porcelain

Faster starts and less slipping

More cutting, less clogging

Dip bit in water before each cut

1/4" Hex Shank

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Type Hole Saw 3pk Material Diamond Coated
Finish Red UPC 045242596621

Packages

1 - UNIT - 1