Abbotsford
MIL49224036

MILWAUKEE ELECTRIC TOOL 49-22-4036 14PC GP PROMO KIT

Price $105.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-22-4036

Description

Milwaukee bi-metal Hole Saw 14 pieces Kit. Drills through wood, plastic, aluminum, metal. Bi-metal construction with 8% cobalt for increased wear resistance. Rip guard limited lifetime tooth break warranty. Plug jack all access slot design for fast plug removal. Thermoset coating provides up to 2X faster cuts.

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Hole Saw Kit Type General-Purpose, Promo
Number of Pieces 14 Material Bi-Metal
Includes (1) 49-56-9609 1 in Hole Dozer™ Bi-Metal Hole Saw, (1) 49-56-9617 1-1/2 in Hole Dozer™ Bi-Metal Hole Saw, (1) 49-56-9611 1-1/8 in Hole Dozer™ Bi-Metal Hole Saw, (1) 49-56-9615 1-3/8 in Hole Dozer™ Bi-Metal Hole Saw, (2) 49-56-9624 2 in Hole Dozer™ Bi-Metal Hole Saw, (1) 49-56-9626 2-1/8 in Hole Dozer™ Bi-Metal Hole Saw, (1) 49-56-9605 3/4 in Hole Dozer™ Bi-Metal Hole Saw, (1) 49-56-9607 7/8 in Hole Dozer™ Bi-Metal Hole Saw, (1) 49-56-7250 3/8 in Shank Large Thread Quick Change Arbor, (4) 1/4 x 3-1/2 in 49-56-8010 High Speed Steel Pilot Bit, (1) 49-56-7010 3/8 in Shank Small Thread Arbor UPC 045242577323

Packages

1 - UNIT - 1