Abbotsford
KLN31900

KLEIN TOOLS, INC 31900 Hole Saw 6-3/8 in Bi-Metal

Price $62.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31900

Description

Bi-metal hole saw with heavy-duty steel construction. Cuts precise holes in drywall and ceiling tile. Recommended for most major brands of 6 inch recessed lighting fixtures. For use in drywall, ceiling tile, steel, wood, plastic and stainless steel. Bores through 2 x 4s in a single pass. For use with arbour number 31906.


Cuts precise holes in drywall and ceiling tile

Recommended for most major brands of 6-Inch (152 mm) recessed lighting fixtures

For use in drywall, ceiling tile, steel, wood, plastic and stainless steel

Heavy-duty steel construction

Bores through 2x4s in a single pass

Use with Klein Tools Arbor (Cat. No. 31906). Sold separately

Specifications

Brand Name Klein Tools Item Name Hole Saw
Type Hole Edge Core Drill Saw Diameter 6-3/8 in
Cutting Material Plastic, Wood, Non-Ferrous Metal, Plaster Board, Stainless Steel, Steel Tooth Material Bi-Metal
Arbor Number 31906 Application Cutting Holes In Steel
UPC 092644319006

Packages

1 - UNIT - 1