Abbotsford
KLN31958

KLEIN TOOLS, INC 31958 Hole Saw 3-5/8 in Bi-Metal

Price $25.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31958

Description

Bi-metal hole saw optimized for cutting steel. It also cuts stainless steel. Cuts precise holes in stainless steel and mild steel, drywall, ceiling tile, laminates, wood and plastic. Longest lasting, fastest cutting blade on the market. Multiple leverage points for easy slug removal. Heavy-duty steel construction includes 5 mil back plate to withstand abuse. Hex-shaped base for easy removal from arbour. Use with Klein Tools Arbor (Cat.No. 31906).

Specifications

Brand Name Klein Tools Item Name Hole Saw
Type Heavy Duty, Bi-Metal Saw Diameter 3-5/8 in
Arbor Size 5/8-18 Cutting Material Drywall, Ceiling Tile Steel, Wood, Plastic and Stainless Steel
Tooth Material Bi-Metal Arbor Number 31906
Application Cuts Precise Holes in Steel, Drywall, Wood and Plastic UPC 092644319587

Packages

1 - UNIT - 1