Abbotsford
MIL49560239

MILWAUKEE ELECTRIC TOOL 49-56-0239 4-5/8" HOLE DOZER™ Bi-Metal Hole Saw

Price $48.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-56-0239

Description

The MILWAUKEE® 4-5/8" HOLE DOZER™ Bi-Metal Hole Saws new 3.5 TPI tooth design offers the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.


Most Durable Hole Saw. Period.

New 3.5 TPI Tooth Design

All Access Slots enhance user productivity by providing best access and leverage to remove material slugs

Increased Pilot Visibility for Accurate Hole Saw Placement

Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies

RIP GUARD™ Limited Lifetime Tooth Break Warranty

Made in USA

For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails

1-5/8" Cutting Depth

For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Hole Saw Saw Diameter 4-5/8 in
Arbor Size 1/2-20 Hole Depth 1-5/8 in
Teeth Per Inch 3/5 Cutting Material Aluminum, Drywall, Plastics, Thick/Thin Metals, Wood, Wood with Nails
Tooth Material Bi-Metal Application For General Purpose
UPC 045242587285

Packages

1 - UNIT - 1