Abbotsford
MIL49569659

MILWAUKEE ELECTRIC TOOL 49-56-9659 7/8" HOLE DOZER™ Bi-Metal Hole Saw with Arbor

Price $14.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-56-9659

Description

The MILWAUKEE® 7/8" HOLE DOZER™ Bi-Metal Hole Saw with Arbor has a new 3.5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.


RIP GUARD™ limited lifetime tooth break warranty

Plug Jack, an all access slot design for fast plug removal

Thermoset coating, delivers up to 2X faster cuts in wood

Bi-metal construction with 8% cobalt for increased wear resistance

All-Access Slots for Easy Plug Removal

Increased Pilot Visibility for Accurate Hole Placement

Thermoset Coating for Faster Cutting

Limited Lifetime Tooth Break Warranty

Made in USA

For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Hole Saw with Arbor Type Multi-Purpose
Saw Diameter 7/8 in Pilot Drill Size 1/4 in
Shank Size 3/8 in Hole Depth 1.7 in
Teeth Per Inch 3/5 Cutting Material Bi-Metal
UPC 045242505760

Packages

2 - UNIT - (2)