Abbotsford
MIL49569698

MILWAUKEE ELECTRIC TOOL 49-56-9698 6" HOLE DOZER™ Bi-Metal Hole Saw with Arbor

Price $49.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-56-9698

Description

The MILWAUKEE® 6" HOLE DOZER™ Bi-Metal Hole Saw with Arbor has a new 3.5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.


Most Durable Hole Saw. Period.

New 3.5 TPI Tooth Design

All Access Slots enhance user productivity by providing best access and leverage to remove material slugs

Increased Pilot Visibility for Accurate Hole Saw Placement

Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies

RIP GUARD™ Limited Lifetime Tooth Break Warranty

Made in USA

For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails

1-5/8" Cutting Depth

Fits all drill chucks 3/8 in. and larger

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Hole Saw with Arbor Type Multi-Purpose
Saw Diameter 6 in Pilot Drill Size 1/4 in
Shank Size 3/8 in Hole Depth 1.7 in
Teeth Per Inch 3/5 Cutting Material Bi-Metal
UPC 045242533978

Packages

2 - UNIT - (2)