Abbotsford
KLN65813SW

KLEIN TOOLS, INC 65813SW SWIVEL IMPACT DRIVER SOCKET 3-PIECE

Price $32.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65813SW

Description

Klein Tools Impact Driver Swivel Socket Adapter Set eliminates common pain points when working in confined spaces. Features 20-Degree swivel with 360-Degree rotation for optimized access. The locking position maintains straight alignment when needed. High-visibility orange bands prevent loss while contrasted markings enable quick identification.


Includes impact driver to 1/4, 3/8, and 1/2-Inch square drive adapter sizes for versatile socket compatibility

20-Degree swivel with 360-Degree rotation provides optimized access in tight or hard-to-reach spaces

Locking position feature maintains straight alignment for continuous use when precise control is required

High-visibility orange band makes adapters easy to spot on jobsites and in tool bags

Ball detent design holds sockets firmly in place during use, ensuring secure connection and performance

Impact-rated construction compatible with impact drivers for heavy-duty use in both the swiveled and fixed driving positions

Specifications

Type Swivel Impact Driver Adapter Overall Length 2.85 in
Finish Black Oxide Material Steel Alloy
Application Driving UPC 092644652806

Packages

1 - UNIT - 1