Abbotsford
KLN66079

KLEIN TOOLS, INC 66079 SMALL FLIP IMPACT SOCKET ADAPTER

Price $12.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66079

Description

Klein Tools' Small Flip Impact Socket Adapter is a must have for all tradesman. The 1/4 to 1/4-Inch hex adapter is designed for use with the Klein Tools Large Flip Impact Socket Adapter (Cat. No. 66078) for dual-drive capability. When combined with Klein Tools' Flip Impact Socket Set, it provides even more versatility with five available socket sizes with which to work.


Works with Klein Flip Impact Sockets

Dual-drive capability when used with Klein's Large Flip Impact Socket Adapter (Cat. No. 66078)

1/4 to 1/4 hex socket adapter

Specifications

Brand Name Klein Tools Item Name Flip Impact Socket Adapter
Type Small Drive Size 1/4 x 1/4 in
Overall Length 3 in Material 4140 Steel
Application For General Purpose Hardware Installation and Removal UPC 092644132094

Packages

1 - UNIT - 1