Abbotsford
MIL48325734

MILWAUKEE ELECTRIC TOOL 48-32-5734 SHOCKWAVE™ 1/4" Hex to 1/2" Square Socket Adapter Bulk 10

Price $6.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-32-5734

Description

The MILWAUKEE® SHOCKWAVE™ 1/4 in. Hex to 1/2 in. Square Socket Adapter 10-Pack allows impact sockets to be used with impact drivers. The Milwaukee Impact Duty™ socket adapters are made from a proprietary steel, heat treated to control hardness and provide durability with up to 50X life. The socket adapter has a heavy-duty construction for fastening capabilities in all impacts, built to withstand frequent use and save the expense of having to buy a separate drill driver. Milwaukee hex to square socket adapters are engineered for maximum durability and long-lasting use. This impact socket adapter is designed for use with impact drivers and impact sockets.


Designed for use with Impact Drivers and Drill Drivers.

Longer life with custom steel

Optimized SHOCKZONE™ for added durability in Impact Drivers

Optimized with extreme durability for up to 50X life.

Optimized Shockzone

Optimized Shockzone

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Socket Adapter Type Heavy Duty
Drive Size 1/4 in Hex x 1/2 in Square Overall Length 2 in
Finish Black Material Proprietary Steel
Drive Type Hex x Male Square For Use With Impact Drivers and Drill Drivers
UPC 045242605729

Packages

1 - UNIT - 1