Abbotsford
MIL49666721

MILWAUKEE ELECTRIC TOOL 49-66-6721 SHOCKWAVE™ Impact Duty 1/4" Drive Universal Joint

Price $10.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-66-6721

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 1/4 in. Drive Socket Universal Joint features a 15-degree swivel for access in hard to reach places and impact durability in high torque applications. The laser-etched size markings allow for easy identification of drive sizes. The dual-hole design and ring groove allow for easy Universal Joint attachment and removal. All SHOCKWAVE Impact Duty™ Socket Universal Joints meet ASME industry standards.


Optimized for use with 1/4" drive impact wrenches

Dual hole design and groove for easier attachment

Laser etched markings for easy identification

Ball deten design for superior impact socket retention

Meets ASME Industry Standards

For use with Impact Sockets

Laser etched part number

Made with forged impact steel for durability in high torque applications

Pin-less design for increased durability

15 Degree Swivel for access In hard to reach places

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Universal Joint Drive Size 1/4 in Female x 1/4 in Male
Overall Length 1.46 in Finish Black
Material Chrome Molybdenum Steel UPC 045242580491

Packages

1 - UNIT - 1