Abbotsford
MIL49666723

MILWAUKEE ELECTRIC TOOL 49-66-6723 SHOCKWAVE™ Impact Duty 3/8" Drive 1/2" Drive Adapter

Price $11.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-66-6723

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 3/8” Drive to 1/2” Drive Socket Adapter provides tool versatility and durability in high torque applications. This adapter converts 3/8” drive tools to be used with 1/2” drive impact sockets. Milwaukee engineered these adapters with forged steel for durability in high torque applications. The laser-etched size markings allow for easy size identification. The dual-hole design and ring groove make for easy adapter attachment and removal. All SHOCKWAVE Impact Duty™ Socket Adapters meet ASME industry standards.


Optimized for use with 3/8" drive impact wrenches and ratchets

Laser etched markings for easy identification

Dual hole design and groove for easier attachment

Meets ASME Industry Standards

Laser etched part number

Ball detent design for superior impact socket retention

3/8" drive -<gt/> 1/2" drive impact socket adapter

Optimized for use with 1/2" drive impact sockets

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Impact Socket Adapter Drive Size 3/8 in Female x 1/4 in Male
Overall Length 1.41 in Finish Black
Material Chrome Molybdenum Steel UPC 045242581368

Packages

1 - UNIT - 1