Abbotsford
KLN32933KIT

KLEIN TOOLS, INC 32933KIT IMPACT-RATED FLIP SOCKET SET

Price $56.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32933KIT

Description

SAE and Metric Impact-Rated Flip Socket Set provides 12 nut driver sizes plus a bit holding feature in one set. The versatility provided allows for convenient swapping between the common SAE and Metric nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.


Hex driver sizes include: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch, 7mm, 8mm, 10mm, 12mm, 13mm, and 14mm

Specifications

Brand Name Klein Tools Item Name Impact-Rated Flip Socket Set, SAE and Metric
Type Flip Socket Number of Pieces 8
Material Steel Alloy Finish Manganese Phosphate
Weight 0.2 kg Includes (3) SAE Flip Sockets, (3) Metric Flip Sockets, (2) Impact-Rated Storage Shafts
Application Fastening; Impact Driving UPC 092644329784

Packages

1 - UNIT - 1