Abbotsford
KLN33809

KLEIN TOOLS 33809 GRAB-&-GO IMPACT SOCKETS, SAE, 10PC

Price $48.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33809

Description

This 10-piece SAE Impact Socket Set features sizes from 1/4-Inch to 9/16-Inch, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability under tough torque. The included 3-Inch impact adapter allows use with a 1/4-Inch impact driver. Secure sockets with a carabiner on backpacks or tool belts for quick access and efficiency. Industry-standard color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.


SAE impact socket set features the most frequently used sizes: 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch, and 3/4-Inch

Specifications

Type Cordless Number of Pieces 10
Drive Size 3/8 in Material Cr-Mo
Finish Black Weight 1.2 lb 0.54 kg
Includes Hex Sizes 5/64 IN, 3/32 IN, 7/64 IN, 1/8 IN, 9/64 IN, 5/32 IN, 3/16 IN, 7/32 IN And 1/4 IN Standards B107.110
Application For Drilling Larger Holes and Driving Larger Screws Faster UPC 092644338090

Packages

1 - UNIT - 1