Abbotsford
KLN65109IMPCT

KLEIN TOOLS, INC 65109IMPCT KNECT™ DEEP-WELL SET, SAE, 9-PIECE

Price $80.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65109IMPCT

Description

This 9-piece SAE deep-well impact socket set is built for tough jobs, featuring the most common sizes up to 3/4-Inch. Sockets offer superior access for hard-to-reach areas, while stamped size markings with white in-fill and color-coded rings ensure quick identification. Made from heat-treated Cr-Mo steel, these sockets withstand extreme torque. Includes two adapters and a MODbox™ accessory case for compact, modular storage.


9-piece SAE socket set contains most common standard deep-well impact socket sizes up to 3/4-Inch

Optimized wall thickness on the deep-well impact sockets provide increased access and reach for longer bolts and hard to reach areas

Long lasting, industry-standard color-coded painted rings and bold stamped size and high contrast paint infill size markings to quickly identify socket sizes

Cold forged, heat treated Cr-Mo steel impact-rated sockets are engineered to withstand the torque of the toughest jobs

Includes a 3-Inch long impact adapter which allows the socket to be used with a 1/4-Inch impact driver

Multi-purpose adapter works with the KNECT™ (M) system's pass-through socket wrench or screwdriver to adapt to any driving situation

Compact, modular storage system is designed to nest neatly within the MODbox™ system

Specifications

Brand Name Klein Tools Item Name KNECT™ Deep-Well 3/8-Inch Drive Impact Socket Set, SAE, 9-Piece
Type Impact Socket Number of Pieces 9
Drive Size 3/8 inch Material Cr-Mo Steel
Finish Manganese Phosphate Weight 2.190 lb
Includes (1) 1/4'' Hex to 3/8'' Square Adapter, (1) 2-1/2'' KNECT™ Extension, (7) SAE Impact Sockets, (1) Case Standards B107.110
Application Driving and Fastening UPC 092644380273

Packages

1 - UNIT - 1