Abbotsford
KLN65302KNECT

KLEIN TOOLS, INC 65302KNECT KNECT SAE METRIC 33-PC PASSTHRU SET

Price $145.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65302KNECT

Description

Klein Tools KNECT™ 33-Piece impact set combines SAE and metric pass-through sockets with impact driver bits in one comprehensive kit. Cold-forged steel construction delivers impact-rated performance for high-torque applications. Cushion-Grip™ handle works with KNECT™ sockets while pass-through design drives nuts on extended rods. Color-coded rings enable quick identification.


Comprehensive KNECT™ impact set includes seven SAE and eight metric pass through sockets with twelve driver bits and three adapters

Dual measurement system provides complete SAE and metric socket coverage for versatile fastening applications

Cushion-grip™ ergonomic handle designed specifically for use with KNECT™ sockets and adapters

Specifications

Type Impact Socket Number of Pieces 33
Material Cr-Mo Steel Finish Manganese Phosphate
Weight 2.250 lb Application Driving And Fastening
UPC 092644653261

Packages

1 - UNIT - 1