Abbotsford
KLN653MQS

KLEIN TOOLS, INC 653MQS KNECT™ QUAD-12, METRIC, 6-PC

Price $113.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:653MQS

Description

The KNECT™ Quad-12 impact flip socket set combines twelve metric hex sizes in three color-coded sockets. The socket sizes are categorized as small (7mm–12mm), medium (9mm–14mm), and large (15mm–19mm). Spring-loaded action enables hands-free size changes and includes MODbox™ storage case and dual extension shafts for complete organization.


Quad-12 deep well heavy-duty impact flip socket set contains twelve metric hex sizes combined into three color-coded sockets

MODbox™ storage case offers modular organized storage with small parts tray for bits and fasteners, stackable with other MODbox™ cases

Specifications

Type Impact Socket Number of Pieces 6
Material Steel Finish Manganese Phosphate
Weight 1.330 lb Application Driving And Fastening
UPC 092644380198

Packages

1 - UNIT - 1