Abbotsford
KLN66004

KLEIN TOOLS, INC 66004 Impact Socket

Price $78.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66004

Description

Single-ended impact socket wrench with hands-free adjustment between 3/4-Inch and 9/16-Inch hex sizes. Deep socket with a 1/2-Inch drive works great for pole hardware installation and removal. The high-torque, 6-point design contacts flat sides of hex fasteners to reduce round-off.


Single-ended impact socket with hands free adjustment between socket sizes

Two coaxial spring-loaded 3/4-Inch and 9/16-Inch hex sockets in one tool

High-torque, 6-point design contacts flat sides of hex fasteners reducing round-off

Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (BAT20-CW/BAT20-CW1)

Specifications

Brand Name Klein Tools Item Name Impact Socket
Type 2-in-1, Hands-Free Adjustment Drive Size 1/2 in
Material 4140 Steel Weight 0.530 lb
Application For Pole Hardware Installation and Removal UPC 092644380051

Packages

1 - UNIT - 1